Shop SDC
See all product information
Create Account
1581SBDV Security Door Controls SDC Maglock
- Mfr # 1581SBDV
- Zoro # G010056278
product price:Â
$
813.99
/ea
Free Shipping & Returns
Key Features
Includes
Maglocks
For Use With
SDC Magnetic Locks and Door Holders
Input Voltage
12V DC, 24V DC
Finish
Satin Aluminum Clear Anodized
Color
Satin Aluminum Clear Anodized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1581SBDV
- Zoro #
- G010056278
- UPC #
- 197163202515
- Country of Origin
- United States
- Includes
- Maglocks
- For Use With
- SDC Magnetic Locks and Door Holders
- Input Voltage
- 12V DC, 24V DC
- Finish
- Satin Aluminum Clear Anodized
- Color
- Satin Aluminum Clear Anodized
Description
ExitCheck Mini Delayed Egress EMLock, 12/24 VDC, 650 Lbs Holding Force, BOCA National Building Code Compliant, Satin Aluminum Clear Anodized
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.