45-6RV Security Door Controls SDC Electric Strike

  • Mfr # 45-6RV
  • Zoro # G610057170
product price: 
$
154.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12VACDC/24VACDC
Finish
Satin Aluminum Clear Anodized
For Use With
SDC Electric Strikes
Includes
Electric Strikes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
45-6RV
Zoro #
G610057170
UPC #
197163175413
Country of Origin
United States
Input Voltage
12VACDC/24VACDC
Finish
Satin Aluminum Clear Anodized
For Use With
SDC Electric Strikes
Includes
Electric Strikes

Description

Electric Strike, 12/24VAC/DC, Latch Bolt Monitor Standard, 6.875 In. by 1.438 In. Radius Corner Faceplate, Field Selectable Failsafe/Failseure, Satin Aluminum Clear Anodized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews