Shop SDC
See all product information
Create Account
55-DU Security Door Controls SDC Electric Strike
- Mfr # 55-DU
- Zoro # G710057407
product price:Â
$
433.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
12V DC, 24V DC
Grade
Grade 1
Finish
Satin Stainless Steel
For Use With
SDC Electric Strikes
Includes
Electric Strikes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55-DU
- Zoro #
- G710057407
- UPC #
- 197163175437
- Country of Origin
- United States
Details
- Input Voltage
- 12V DC, 24V DC
- Grade
- Grade 1
- Finish
- Satin Stainless Steel
- For Use With
- SDC Electric Strikes
- Includes
- Electric Strikes
Description
Uniflex Grade 1 Heavy Duty Electric Strike, 12/24VDC, Field Reversible Failsafe/Failsecure, Strike Body and Faceplate Compatible with Motise Locksets with a Deadbolt and Deadlatch Located Below the Latchbolt, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.