Zoro Homepage

Bathroom Lock, 2-7/8 in. W

  • Mfr # CB401-AU

  • Zoro # G1877219


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Type
Communicating Bath Push Switch
Switch Action
SPDT
Includes
Mounting Hardware
Material
Stainless Steel
For Use With
Access Controls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB401-AU
Zoro #
G1877219
UPC #
-
Country of Origin
United States

Dimensions

Width
2 7/8 in
Overall Depth
1 in
Overall Height
4 3/4 in
Overall Width
2 7/8 in

Details

Item
Exit Push Button
Type
Communicating Bath Push Switch
Switch Action
SPDT
Includes
Mounting Hardware
Material
Stainless Steel
For Use With
Access Controls
Input Voltage
12/24V AC/DC
Finish
Aluminum
Output
SPDT Relay
Cylinder
No
Operating Temp.
32 to 120 Degrees F
Rating
5A @ 30 V DC
Keypad
No
Supports Touchless Operation
No
Features
Emergency Access Override When Occupied
Power Source
AC/DC Power
ADA Compliant
Yes
Exit Device Type
Mortise
Supports Operation Type
Push-Button Operation
Includes Hardware
Hardware Included
Operating Temperature - Minimum
32 Degrees F
Operation Style
Manual
Operation Type
Push Button
Product Type
Exit Push Button
Mortise/Cylindrical
Mortise
ANSI/BHMA Finish
Unfinished
Operating Temperature - Maximum
120 Degrees F

Description

Exit Push Button, Type Communicating Bath Push Switch, Switch Action SPDT, Material Stainless Steel, Finish Aluminum, Width 2 7/8 in, Rating 5A @ 30 V DC, Input Voltage 12/24V AC/DC, Output SPDT Relay, Operating Temp. 32 to 120 Degrees F, Keypad No, Cylinder No, For Use With Access Controls, Exit Device Type Mortise, ADA Compliant Yes, Features Emergency Access Override When Occupied

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.