Bracket Assembly, Aluminum, Powder Coated, For Use With: Electromagnetic Locks
Mfr # UB11X
Zoro # G1876911
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coated
Type
Access Control Components
Color
Clear
Includes
Mounting Hardware
For Use With
Electromagnetic Locks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB11X
Zoro #
G1876911
UPC #
-
Country of Origin
United States
Dimensions
Height
1 in
Width
11 in
Length
1 in
Overall Width
11 in
Overall Length
1 in
Overall Height
1 in
Details
Item
Bracket Assembly
Finish
Powder Coated
Type
Access Control Components
Color
Clear
Includes
Mounting Hardware
For Use With
Electromagnetic Locks
Material
Aluminum
Includes Hardware
Hardware Included
Compatible Series
SDC Magnetic Locks and Door Holders
Product Type
Bracket Assembly
Compatible Brand
SDC
Description
Bracket Assembly, Access Control Components, Length 1, Width 11, Height 1, Clear, Aluminum Material, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.