Zoro Homepage

Delayed Egress Maglock, 1650 lb., 9/16in.W

  • Mfr # 1511TNDKVD2B2

  • Zoro # G1877745


product price: $1,991.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Aluminum
Type
Delayed Egress
Input Voltage
12/24V DC
For Use With
Access Control
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1511TNDKVD2B2
Zoro #
G1877745
UPC #
-
Country of Origin
United States

Dimensions

Armature Depth (In.)
7 3/8 in
Armature Width (In.)
9/16 in
Armature Length (In.)
2 3/8 in
Lock Body Length
11 in
Armature Length
2 3/8 in
Armature Depth
7 3/8 in
Armature Width
9/16 in
Lock Body Depth
2 3/4 in
Lock Body Width
2 5/8 in

Description

Electromagnetic Delay Egress, Delayed Egress, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 1500mA, Amp Draw @ 24V 850mA, Input Voltage 12/24V DC, Features Alternating Verbal Message, Blind and Hearing Impaired Accessible, Verbal Countdown and Alarm Tone, Holding Force (Lb.) 1,650, Armature Length (In.) 2 3/8 in, Armature Width (In.) 9/16 in, Armature Depth (In.) 7 3/8 in, 15 to 30 sec Release Delay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.