Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delayed Egress Maglock, 1650lb., 2-3/8in.L

  • Mfr # 1511TNAKV

  • Zoro # G1877751


product price: $1,731.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Aluminum
Type
Delayed Egress
Input Voltage
12/24V DC
For Use With
Mortise or Cylindrical Locksets, Pairs of Doors Equipped With Mortise or Rim Mount Exit Devices, Surface or Concealed Vertical Rod Exit Devices With Surface or Concealed Strikes and Triggers
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1511TNAKV
Zoro #
G1877751
UPC #
-
Country of Origin
United States

Dimensions

Armature Width (In.)
9/16 in
Armature Depth (In.)
7 3/8 in
Armature Length (In.)
2 3/8 in
Armature Width
9/16 in
Lock Body Width
2 5/8 in
Armature Length
2 3/8 in
Lock Body Depth
2 3/4 in
Lock Body Length
11 in
Armature Depth
7 3/8 in

Details

Item
Electromagnetic Delay Egress
Finish
Satin Aluminum
Type
Delayed Egress
Input Voltage
12/24V DC
For Use With
Mortise or Cylindrical Locksets, Pairs of Doors Equipped With Mortise or Rim Mount Exit Devices, Surface or Concealed Vertical Rod Exit Devices With Surface or Concealed Strikes and Triggers
Material
Aluminum
Includes
Mounting Hardware
Opening Action
Electromagnetic
Options Included
Dual Voltage
Features
Alternating Verbal Message, Blind and Hearing Impaired Accessible, Verbal Countdown and Alarm Tone
Holding Force (Lb.)
1,650
Standards
BOCA, CBC, CSFM Listed, IBC, IFC, NFPA 1-UFC, NFPA 101, SBC, UBC 7-2 (1997), UL 294, ULC S104, ULC S533
Amp Draw @ 12V
1500mA
Release Delay
15 to 30 sec
Amp Draw @ 24V
850mA
Holding Force - Maximum
1,650 lb
UL Fire Rating
UL10B, UL10C
Compatible Product Type
Access Controls Systems, Patient Wandering Systems
Amp Draw @ Voltage
1.5 A @ 12V DC, 850 mA @ 24V DC

Description

Electromagnetic Delay Egress, Delayed Egress, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 1500mA, Amp Draw @ 24V 850mA, Input Voltage 12/24V DC, Features Alternating Verbal Message, Blind and Hearing Impaired Accessible, Verbal Countdown and Alarm Tone, Holding Force (Lb.) 1,650, Armature Length (In.) 2 3/8 in, Armature Width (In.) 9/16 in, Armature Depth (In.) 7 3/8 in, 15 to 30 sec Release Delay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.