Zoro Homepage

Digital Keypad, 3 in. W

  • Mfr # 920 SDC

  • Zoro # G1877246


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Type
Indoor/Outdoor
Switch Action
SPDT
Includes
Mounting Hardware
Material
Die Cast Metal
For Use With
Access Controls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920 SDC
Zoro #
G1877246
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
3 in
Button Dia.
1/4 in
Overall Height
5 3/4 in
Overall Depth
1 7/16 in
Overall Width
3 in

Details

Item
Electromagnetic Access Keypad
Type
Indoor/Outdoor
Switch Action
SPDT
Includes
Mounting Hardware
Material
Die Cast Metal
For Use With
Access Controls
Input Voltage
12/24V AC/DC
Finish
Aluminum-Plated
Event Audit Trail
No
Max. User Codes
500
Output
2 SPDT
Cylinder
No
Operating Temp.
-20 Degrees to 130 Degrees F
Keypad
12 Button
Rating
1- 5A @ 3V DC, 2-2A @ 30V DC
Button Color
Blue
Supports Touchless Operation
No
Supports Operation Type
Push-Button Operation
Output Type
SPDT Relay
Event Audit Trail Included
No
Switch Action Type
SPDT
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Maximum User Codes
500
Compatible Product Type
Access Controls Systems

Description

Electromagnetic Access Keypad, Type Indoor/Outdoor, Switch Action SPDT, Material Die Cast Metal, Finish Aluminum-Plated, Width 3 in, Button Color Blue, Button Dia. 1/4 in, Rating 1- 5A @ 3V DC, 2-2A @ 30V DC, Input Voltage 12/24V AC/DC, Output 2 SPDT, Operating Temp. -20 Degrees to 130 Degrees F, Event Audit Trail No, Max. User Codes 500, Keypad 12 Button, Cylinder No, For Use With Access Controls, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.