Zoro Homepage

Door Status Sensor, Plastic, Powder Coated, For Use With: Access Control Systems

  • Mfr # MC-4M

  • Zoro # G1877106


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
For Use With
Access Control Systems
Material
Plastic
Length
1 1/4 in
Height
4-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-4M
Zoro #
G1877106
UPC #
-
Country of Origin
United States

Dimensions

Length
1 1/4 in
Height
4-7/8 in
Width
1/8 in
Overall Height
1 in
Overall Width
3/4 in

Details

Item
Door Status Sensor
Finish
Powder Coated
For Use With
Access Control Systems
Material
Plastic
Type
Sensors
Includes
Mounting Hardware
Color
White
Compatible Series
SDC Exit Switches & Sensors
Includes Hardware
Hardware Included
Compatible Brand
SDC
Product Type
SDC Door Status Switch

Description

Door Status Sensor, Sensors, Length 1-1/4, Width 1/8, Height 4-7/8, Clear, Plastic Material, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.