Zoro Homepage

Electric Door Strike, Stainless Steel, Stainless steel, Includes: Faceplates

  • Mfr # 55-ABCU

  • Zoro # G1877386


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Performance
Heavy-Duty
Failure Mode
Fail Safe or Fail Secure
Input Voltage
12/24V DC
Door Frame Type
Hollow Metal
Faceplate Depth
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-ABCU
Zoro #
G1877386
UPC #
-
Country of Origin
United States

Dimensions

Faceplate Depth
1/8 in
Faceplate Height
4 7/8 in
Faceplate Width
1 1/4 in

Details

Item
Electric Door Strike
Performance
Heavy-Duty
Failure Mode
Fail Safe or Fail Secure
Input Voltage
12/24V DC
Door Frame Type
Hollow Metal
Pull Force
2,500 lb
Grade
1
Finish
Stainless steel
Standards
ANSI/BHMA A156.31 Grade 1
Strikes
1,000,000 Cycles
Includes
Faceplates
Fire Rated
Yes
Material
Stainless Steel
For Use With
Cylindrical Locksets with Deadlatches
Bolt Throw
3/4 in, 1 in
UL Fire Rating
UL10C
ANSI/BHMA Finish
Satin Stainless Steel
Includes Hardware
Hardware Included
Performance Grade
1
Strike Cycles
1,000,000
Strike Type
Cylindrical, Mortise
For Use with Door Material
Hollow Metal

Description

Electric Door Strike, For Use With Cylindrical Locksets with Deadlatches, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24V DC, Door Frame Type Hollow Metal, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1/8 in, Pull Force 2,500 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 3/4 in, 1 in, Strikes 1,000,000 Cycles, Standards ANSI/BHMA A156.31 Grade 1, Includes Faceplates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.