Zoro Homepage

Electric Door Strike, Stainless Steel, Stainless steel, Includes: Mounting Hardware

  • Mfr # 45-A

  • Zoro # G1877429


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Performance
Heavy-Duty
Input Voltage
12/24V DC
Door Frame Type
Hollow Metal
Faceplate Depth
1/8 in
Faceplate Height
7 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-A
Zoro #
G1877429
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Faceplate Depth
1/8 in
Faceplate Height
7 15/16 in
Faceplate Width
1 1/4 in

Details

Item
Electric Door Strike
Performance
Heavy-Duty
Input Voltage
12/24V DC
Door Frame Type
Hollow Metal
Pull Force
1,000 lb
Grade
1
Finish
Stainless steel
Fire Rated
No
Strikes
1,000,000 Cycles
Standards
ANSI/BHMA A156.31, ANSI/BHMA A156.31 Grade 1
For Use With
Cylindrical Locksets with Deadlatches
Material
Stainless Steel
Bolt Throw
5/8 in, 3/4 in
Includes
Mounting Hardware
Performance Grade
1
ANSI/BHMA Finish
Bright Stainless Steel
For Use with Door Material
Metal, Wood
Strike Cycles
250,000
Strike Type
Cylindrical, Mortise
Includes Hardware
Hardware Included

Description

Electric Door Strike, For Use With Cylindrical Locksets with Deadlatches, Performance Heavy-Duty, Failure Mode Not Applicable, Input Voltage 12/24V DC, Door Frame Type Hollow Metal, Faceplate Width 1 1/4 in, Faceplate Height 7 15/16 in, Faceplate Depth 1/8 in, Pull Force 1,000 lb, Grade 1, Fire Rated No, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 5/8 in, 3/4 in, Strikes 1,000,000 Cycles, Standards ANSI/BHMA A156.31, ANSI/BHMA A156.31 Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.