Electrified Cylindrical Locks
- Mfr # Z7252GD6PKDB1ST1
- Zoro # G410049863
product price:Â
$
562.99
/ea
Free Shipping & Returns
Key Features
Finish
Dull Brass
For Use With
SDC Electrified Cylindrical Locks
Color
Dull Brass
Includes
Electric Cylindrical Lock
Application
Electric Cylindrical Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z7252GD6PKDB1ST1
- Zoro #
- G410049863
- UPC #
- 197163064687
- Country of Origin
- Mexico
- Finish
- Dull Brass
- For Use With
- SDC Electrified Cylindrical Locks
- Color
- Dull Brass
- Includes
- Electric Cylindrical Lock
- Application
- Electric Cylindrical Lock
Dimensions
- Body Size Thickness
- 1-5/8" to 2-1/8"
Description
Electra Pro Fail Secure Electrically Unlocked, Galaxy Lever, Conventional Cylinder, Latchbolt Monitor, 6 Pin Keyed Different, 2-3/4 in. Backset Latchbolt, ANSI 1-1/4 in. x 4-7/8 in. Strike Plate, Dull Brass Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.