Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrified Hinge, Stainless Steel, Satin Chrome, Includes: Mounting hardware

  • Mfr # PTH-10Q-DPS

  • Zoro # G1876981


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
30V DC
Finish
Satin Chrome
Ligature Resistant
No
Standards
ANSI/BHMA A156.1
Door Leaf Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTH-10Q-DPS
Zoro #
G1876981
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
4 in
Frame Leaf Thickness
0.134 in
Frame Leaf Height
4 in
Door Leaf Thickness
0.134 in
Overall Width
4 1/2 in
Frame Leaf Width
2 1/4 in
Door Leaf Width
2 1/4 in

Details

Item
Electrified Hinge
Input Voltage
30V DC
Finish
Satin Chrome
Ligature Resistant
No
Standards
ANSI/BHMA A156.1
Includes
Mounting hardware
Orientation
Non Handed
Material
Stainless Steel
Features
10 Conductor, Door Position Switch
Mounting Style
Full Mortise
Hinge Type
Butt
Includes Hardware
Hardware Included
Corner Type
Square
UL Fire Rating
UL10C
Resistance Properties
Vandal-Resistant

Description

Electrified Hinge, Stainless Steel Material, Satin Chrome Finish, No Ligature Resistant, Orientation Non Handed, 4 in Door Leaf Height, 4 in Frame Leaf Height, 2 1/4 in Door Leaf Width, 2 1/4 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, Mounting Hardware Includes, 30V DC Input Voltage, ANSI/BHMA A156.1 Standards, UL Fire Rating UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.