Electrified Hinge, Stainless Steel, Satin Chrome, Includes: Mounting hardware
Mfr # PTH-4Q-DPS
Zoro # G1876948
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
30V DC
Finish
Satin Chrome
Frame Leaf Height
4 1/2 in
Standards
ANSI/BHMA A156.1
Includes
Mounting hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTH-4Q-DPS
Zoro #
G1876948
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Frame Leaf Height
4 1/2 in
Frame Leaf Thickness
0.134 in
Door Leaf Height
4 1/2 in
Door Leaf Width
2 1/4 in
Door Leaf Thickness
0.134 in
Frame Leaf Width
2 1/4 in
Details
Item
Electrified Hinge
Input Voltage
30V DC
Finish
Satin Chrome
Standards
ANSI/BHMA A156.1
Includes
Mounting hardware
Ligature Resistant
No
Orientation
Non Handed
Features
4 Conductor, Door Position Switch
Mounting Style
Full Mortise
Material
Stainless Steel
Hinge Type
Butt
Resistance Properties
Vandal-Resistant
UL Fire Rating
UL10C
Corner Type
Square
Includes Hardware
Hardware Included
Description
Electrified Hinge, Stainless Steel Material, Satin Chrome Finish, No Ligature Resistant, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 2 1/4 in Door Leaf Width, 2 1/4 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, Mounting Hardware Includes, 30V DC Input Voltage, ANSI/BHMA A156.1 Standards, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.