Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electromagnetic Lock, 1-1/2in.Lx7/8in.W

  • Mfr # 1566ITC

  • Zoro # G1877611


product price: $713.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Aluminum
Type
Shear Alignment
Input Voltage
12/24V DC
For Use With
Access Control
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1566ITC
Zoro #
G1877611
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Overall Width
1 1/4 in
Overall Length
10 7/16 in
Armature Width (In.)
7/8 in
Armature Length (In.)
1 1/2 in
Armature Depth (In.)
11 in
Lock Body Width
10 7/16 in
Armature Width
7/8 in
Lock Body Depth
1 1/16 in
Armature Length
1 3/8 in

Details

Item
Electromagnetic Lock
Finish
Satin Aluminum
Type
Shear Alignment
Input Voltage
12/24V DC
For Use With
Access Control
Material
Aluminum
Includes
Mounting Hardware
Opening Action
Electromagnetic
Options Included
Dual Voltage
Features
For Use on Commercial Grade Hollow Metal Doors, For Use on Wood Doors with Metal Frames and Doors with Top Rails
Holding Force (Lb.)
2,700
Power Required (Need to be edited)
400 mA
Standards
ULC S104, ULC S533
Amp Draw @ 12V
650mA
Amp Draw @ 24V
350mA
Release Delay
Instantaneous
Holding Force - Maximum
2,700 lb
Current @ 24V
400 mA
Current @ 12V
800 mA
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included
UL Fire Rating
UL10C

Description

Electromagnetic Lock, Shear Alignment, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 650mA, Amp Draw @ 24V 350mA, Input Voltage 12/24V DC, Features For Use on Commercial Grade Hollow Metal Doors, For Use on Wood Doors with Metal Frames and Doors with Top Rails, Holding Force (Lb.) 2,700 lb, Armature Length (In.) 1 1/2 in, Armature Width (In.) 7/8 in, Armature Depth (In.) 11 in, Instantaneous Release Delay, Satin Aluminum Finish, Standards ULC S104, ULC S533

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.