Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electromagnetic Lock, 1650 lb., 1.34A at 12V

  • Mfr # 1512VD2

  • Zoro # G1877709


product price: $857.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminum
Type
Magnetic Lock
Input Voltage
12/24V DC
For Use With
Access Control
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1512VD2
Zoro #
G1877709
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 3/4 in
Overall Length
22 in
Lock Body Depth
1 5/8 in
Armature Width
5/8 in
Overall Width
1 9/16 in
Lock Body Width
11 in
Armature Length
7 3/8 in

Details

Item
Electromagnetic Lock
Finish
Aluminum
Type
Magnetic Lock
Input Voltage
12/24V DC
For Use With
Access Control
Material
Aluminum
Includes
Machine Screws
Opening Action
Electromagnetic
Options Included
Dual Voltage
Features
Door Position Switch
Release Delay
Instantaneous
Holding Force (Lb.)
1,650
Amp Draw @ 24V
700mA
Amp Draw @ 12V
1.34A
Standards
ANSI/BHMA A156.23, CSFM Listed 3774 0324:100, UL 1034, ULC S104, ULC S533
Current @ 24V
700 mA
Current @ 12V
1.34 mA
UL Fire Rating
UL10B, UL10C
Includes Hardware
Hardware Included
Holding Force - Maximum
1,650 lb

Description

Electromagnetic Lock, Magnetic Lock, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 1.34A, Amp Draw @ 24V 700mA, Input Voltage 12/24V DC, Holding Force (Lb.) 1,650, Instantaneous Release Delay, Aluminum Finish, Standards ANSI/BHMA A156.23, CSFM Listed 3774 0324:100, UL 1034, ULC S104, ULC S533, Options Included Dual Voltage, For Use With Access Control, Includes Machine Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.