Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electromagnetic Lock, 560mA at 12V, 1200 lb.

  • Mfr # 350V

  • Zoro # G1877471


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Aluminum
Type
Magnetic Lock
Input Voltage
12/24V DC
For Use With
Access Control
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350V
Zoro #
G1877471
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Lock Body Depth
1 11/16 in
Overall Width
1 1/2 in
Overall Height
2 1/4 in
Armature Length
10 1/8 in
Armature Width
7/8 in
Lock Body Width
12 1/2 in
Overall Length
12 1/2 in

Details

Item
Electromagnetic Lock
Finish
Satin Aluminum
Type
Magnetic Lock
Input Voltage
12/24V DC
For Use With
Access Control
Material
Aluminum
Includes
Mounting Hardware
Opening Action
Electromagnetic
Options Included
Dual Voltage
Series
350
Features
Interlocking Mount Brackets, Mounting Screw
Release Delay
Instantaneous
Amp Draw @ 12V
560mA
Standards
ANSI/BHMA A156.23, UL 864, ULC-S527
Power Required (Need to be edited)
560 mA, 309 mA
Holding Force (Lb.)
1,200
Amp Draw @ 24V
309mA
Holding Force - Maximum
1,200 lb
Includes Hardware
Hardware Included
Current @ 24V
309 mA
Current @ 12V
560 mA
ANSI/BHMA Finish
Unfinished

Description

Electromagnetic Lock, Magnetic Lock, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 560mA, Amp Draw @ 24V 309mA, Input Voltage 12/24V DC, Features Interlocking Mount Brackets, Mounting Screw, Holding Force (Lb.) 1,200, Instantaneous Release Delay, Satin Aluminum Finish, Standards ANSI/BHMA A156.23, UL 864, ULC-S527, Options Included Dual Voltage, For Use With Access Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.