Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electromagnetic Lock, Aluminum, 1650 lb.

  • Mfr # 1511VD

  • Zoro # G1877736


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminum
Type
Magnetic Lock
Input Voltage
12/24V DC
For Use With
Access Control
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1511VD
Zoro #
G1877736
UPC #
-
Country of Origin
United States

Dimensions

Armature Width
5/8 in
Overall Length
11 in
Armature Length
7 3/8 in
Lock Body Width
11 in
Overall Height
2 3/4 in
Lock Body Depth
1 5/8 in
Overall Width
2 5/8 in

Details

Item
Electromagnetic Lock
Finish
Aluminum
Type
Magnetic Lock
Input Voltage
12/24V DC
For Use With
Access Control
Material
Aluminum
Includes
Machine Screws
Opening Action
Electromagnetic
Options Included
Dual Voltage
Features
Door Position Switch
Release Delay
Instantaneous
Holding Force (Lb.)
1,650
Amp Draw @ 12V
670mA
Amp Draw @ 24V
350mA
Standards
ANSI/BHMA A156.23, CSFM Listed 3774 0324:100, UL 1034, ULC S104, ULC S533
Current @ 24V
350 mA
Includes Hardware
Hardware Included
Holding Force - Maximum
1,650 lb
Current @ 12V
670 mA
UL Fire Rating
UL10B, UL10C

Description

Electromagnetic Lock, Magnetic Lock, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 670mA, Amp Draw @ 24V 350mA, Input Voltage 12/24V DC, Holding Force (Lb.) 1,650, Instantaneous Release Delay, Aluminum Finish, Standards ANSI/BHMA A156.23, CSFM Listed 3774 0324:100, UL 1034, ULC S104, ULC S533, Options Included Dual Voltage, For Use With Access Control, Includes Machine Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.