Zoro Homepage

Electromagnetic Lock, Shear, 7/8 in. W

  • Mfr # 1561TJV

  • Zoro # G1877639


product price: $930.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Aluminum
Type
Shear Alignment
Input Voltage
12/24V DC
For Use With
Access Control
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1561TJV
Zoro #
G1877639
UPC #
-
Country of Origin
United States

Dimensions

Armature Depth (In.)
8 in
Armature Width (In.)
7/8 in
Armature Length (In.)
1 1/2 in
Lock Body Width
8 in
Armature Length
1 3/8 in
Overall Length
8 in
Armature Width
7/8 in
Overall Width
1 5/8 in
Overall Height
1 1/2 in
Lock Body Depth
1 5/8 in

Details

Item
Electromagnetic Lock
Finish
Satin Aluminum
Type
Shear Alignment
Input Voltage
12/24V DC
For Use With
Access Control
Material
Aluminum
Includes
Mounting Hardware
Opening Action
Electromagnetic
Options Included
Dual Voltage
Features
For Use on Commercial Grade Hollow Metal Doors, For Use on Wood Doors with Metal Frames and Doors with Top Rails
Holding Force (Lb.)
2,000
Release Delay
Instantaneous
Standards
ULC S104, ULC S533
Amp Draw @ 24V
350mA
Amp Draw @ 12V
650mA
ANSI/BHMA Finish
Unfinished
Current @ 24V
350 mA
UL Fire Rating
UL10C
Holding Force - Maximum
2,000 lb
Current @ 12V
650 mA
Includes Hardware
Hardware Included

Description

Electromagnetic Lock, Shear Alignment, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 650mA, Amp Draw @ 24V 350mA, Input Voltage 12/24V DC, Features For Use on Commercial Grade Hollow Metal Doors, For Use on Wood Doors with Metal Frames and Doors with Top Rails, Holding Force (Lb.) 2,000, Armature Length (In.) 1 1/2 in, Armature Width (In.) 7/8 in, Armature Depth (In.) 8 in, Instantaneous Release Delay, Satin Aluminum Finish, Standards ULC S104, ULC S533, Options Included Dual Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.