Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Door Release, 3-1/4 in. W

  • Mfr # 492

  • Zoro # G1877395


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Type
Emergency Door Release
Switch Action
SPDT
Includes
(2) Glass Pieces
Material
Stainless Steel
For Use With
Access Controls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492
Zoro #
G1877395
UPC #
-
Country of Origin
United States

Dimensions

Width
3 1/4 in
Height
4.8"
Depth
1.4"
Overall Width
1 3/8 in
Overall Depth
1 3/8 in
Overall Height
1 3/8 in

Details

Item
Exit Push Button
Type
Emergency Door Release
Switch Action
SPDT
Includes
(2) Glass Pieces
Material
Stainless Steel
For Use With
Access Controls
Input Voltage
12/24V AC/DC
Standards
CFSM Listed 150-0512:0006, UL 38
Finish
Aluminum
Keypad
No
Rating
10A
Output
2 SPDT
Operating Temp.
32 to 120 Degrees F
Cylinder
No
Supports Touchless Operation
No
Features
For Emergency Door Release
ADA Compliant
No
Series
490
Power Source
AC/DC Power
Supports Operation Type
Push-Button Operation
Failure Mode
Fail Safe
Operating Temperature - Maximum
120 Degrees F
Operation Style
Automatic
Product Type
Exit Push Button
Includes Hardware
Hardware Included
Operation Type
Hand Pull
Operating Temperature - Minimum
32 Degrees F
Mortise/Cylindrical
Mortise

Description

Exit Push Button, Type Emergency Door Release, Switch Action SPDT, Material Stainless Steel, Finish Aluminum, Width 3 1/4 in, Rating 10A, Input Voltage 12/24V AC/DC, Output 2 SPDT, Operating Temp. 32 to 120 Degrees F, Keypad No, Cylinder No, Standards CFSM Listed 150-0512:0006, UL 38, For Use With Access Controls, Includes (2) Glass Pieces, Exit Device Type Not Applicable, ADA Compliant No, Features For Emergency Door Release

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.