Exit Device, RH/LHR Fail Secure
Mfr # PD2090ARCU
Zoro # G1877045
product price: $490.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Aluminum
Type
Panic Hardware
Input Voltage
24V DC
For Use With
Access Control
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD2090ARCU
Zoro #
G1877045
UPC #
-
Country of Origin
United States
Dimensions
Lock Body Width (In.)
1/8 in
Lock Body Depth (In.)
10 in
Lock Body Length (In.)
1 1/2 in
Throw Size
1/2 in
Overall Length
1 1/2 in
Overall Height
10 in
Bolt Head Diameter
1/2 in
Overall Width
1/8 in
Details
Item
Door Bolt
Finish
Satin Aluminum
Type
Panic Hardware
Input Voltage
24V DC
For Use With
Access Control
Material
Stainless Steel
Includes
Mounting Hardware
Opening Action
Electromagnetic or Manual
Features
RH/LHR Fail Secure
Amp Draw @ 24V
400mA
Release Delay
Instantaneous
Standards
UL Listed
Product Type
Release Bolt Lock
Operation Type
Electromagnetic or Manual
Description
Door Bolt, Operation Type Electromagnetic or Manual, Satin Aluminum Finish, Material Stainless Steel, Length 1 1/2 in, Width 1/8 in, Height 10 in, Throw Size 1/2 in, Chain Length Not Applicable, For Use With Access Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.