Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Lock, Mounting, 1200lb., 2-13/32in.L

  • Mfr # 1575U

  • Zoro # G1877587


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Aluminum
Type
Gate Mounting
Input Voltage
12/24V DC
For Use With
Access Control
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1575U
Zoro #
G1877587
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 1/2 in
Overall Length
8 11/16 in
Overall Width
1 5/8 in
Armature Length (In.)
2 13/32 in
Armature Depth (In.)
7 9/32 in
Armature Width (In.)
5/8 in
Lock Body Depth
1 5/8 in
Lock Body Width
8 11/16 in
Armature Length
2 7/16 in
Armature Width
5/8 in

Details

Item
Electromagnetic Lock
Finish
Satin Aluminum
Type
Gate Mounting
Input Voltage
12/24V DC
For Use With
Access Control
Material
Stainless Steel
Includes
Mounting Hardware
Opening Action
Electromagnetic
Options Included
Dual Voltage
Series
1570
Features
10 ft Cable, Standard Magnetic Bond and Door Status Sensors
Release Delay
Instantaneous
Amp Draw @ 24V
225mA
Holding Force (Lb.)
1,200
Amp Draw @ 12V
450mA
Power Required (Need to be edited)
225 mA, 450 mA
Standards
ANSI/BHMA A156.23, UL 1034, ULC S104, ULC S533
Includes Hardware
Hardware Included
UL Fire Rating
UL10B, UL10C
Current @ 24V
225 mA
Holding Force - Maximum
1,200 lb
Current @ 12V
450 mA

Description

Electromagnetic Lock, Gate Mounting, Opening Action Electromagnetic, Stainless Steel, Amp Draw @ 12V 450mA, Amp Draw @ 24V 225mA, Input Voltage 12/24V DC, Holding Force (Lb.) 1,200, Armature Length (In.) 2 13/32 in, Armature Width (In.) 5/8 in, Armature Depth (In.) 7 9/32 in, Instantaneous Release Delay, Satin Aluminum Finish, Standards ANSI/BHMA A156.23, UL 1034, ULC S104, ULC S533, Options Included Dual Voltage, For Use With Access Control

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.