
Grade 1 Low Energy Surface Mounted Electromechanical Door Operator, Regular with Dead Stop, Push Si
Mfr # AUTOS142V
Zoro # G416483579
product price: $2,676.99
/ea
Free Shipping & Returns
Key Features
Hydraulic/Pneumatic
Electromechanical
Finish
Satin Aluminum
Hand Orientation
Non-Handed
Closer Mounting Style
Top Jamb
Closer Type
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AUTOS142V
Zoro #
G416483579
UPC #
197163372867
Country of Origin
United States
Details
Hydraulic/Pneumatic
Electromechanical
Finish
Satin Aluminum
Hand Orientation
Non-Handed
Closer Mounting Style
Top Jamb
Closer Type
Surface
Color
Satin Aluminum
Material
Varies
Item
Door Operators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.