Zoro Homepage

Hi/Shear Concealed EMLock, 12/24VDC, Mounting Kit for 1-15/16in Deep Herculite Channels, 2,000 lbs.

  • Mfr # 1561HTC

  • Zoro # G716502796


product price: $768.99
/ea
Free Shipping & Returns

Key Features

Height
2-3/4 in
Input Voltage
12/24 VDC
Length
1-3/4 in
Material
VARIES
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1561HTC
Zoro #
G716502796
UPC #
197163366446
Country of Origin
United States

Dimensions

Height
2-3/4 in
Length
1-3/4 in
Width
8 in

Details

Input Voltage
12/24 VDC
Item
Maglocks
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.