Zoro Homepage

Key Switch, 2-7/8 in. W, Momentary SPDT

  • Mfr # 702U

  • Zoro # G1877270


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Type
Key Switch
Switch Action
Momentary
Includes
Mounting Hardware
Material
Stainless Steel
For Use With
Access Controls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702U
Zoro #
G1877270
UPC #
-
Country of Origin
United States

Dimensions

Width
2 7/8 in
Overall Width
2 7/8 in
Overall Height
4 1/2 in
Overall Depth
2 7/8 in

Details

Item
Electromagnetic Key Switch
Type
Key Switch
Switch Action
Momentary
Includes
Mounting Hardware
Material
Stainless Steel
For Use With
Access Controls
Input Voltage
30V DC
Standards
UL 294
Finish
Aluminum-Plated
Rating
6A @ 30V AC/V DC
Keypad
No
Cylinder
No
Output
Momentary SPDT Relay
Operating Temp.
32 to 120 Degrees F
Supports Touchless Operation
No
Supports Operation Type
Push-Button Operation
Includes Hardware
Hardware Included
Current
2 A @ 30V DC
Switch Action Type
Momentary
Current @ 30V
2 A
Output Type
Momentary SPDT Relay
Compatible Product Type
Access Controls Systems, Electronic Locks
Operating Temperature - Maximum
120 Degrees F
Operating Temperature - Minimum
32 Degrees F

Description

Electromagnetic Key Switch, Type Key Switch, Switch Action Momentary, Material Stainless Steel, Finish Aluminum-Plated, Width 2 7/8 in, Rating 6A @ 30V AC/V DC, Input Voltage 30V DC, Output Momentary SPDT Relay, Operating Temp. 32 to 120 Degrees F, Keypad No, Cylinder No, Standards UL 294, For Use With Access Controls, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.