Zoro Homepage

Lockset Cylinders

  • Mfr # CYL-6KAQ

  • Zoro # G816525770


product price: $53.49
/ea

Key Features

Key Type
Keyed Alike
Mortise/Cylindrical
Mortise
Number of Pins
6
Locking/Unlocking Access - Outside
Keyway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYL-6KAQ
Zoro #
G816525770
UPC #
197163330423
Country of Origin
United States

Details

Key Type
Keyed Alike
Mortise/Cylindrical
Mortise
Number of Pins
6
Item
Lockset Cylinders
Locking/Unlocking Access - Outside
Keyway

Description

Lockset Cylinders, Number of Pins 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.