Zoro Homepage

Magnetic Lock, 1-1/4 in, 1.44 in, 24V DC, 12V DC

  • Mfr # 1591U

  • Zoro # G706897949


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Depth
1-1/4 in
Width
1.44 in
Input Voltage
24V DC, 12V DC
Length
10 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1591U
Zoro #
G706897949
UPC #
197163009275
Country of Origin
United States

Dimensions

Depth
1-1/4 in
Width
1.44 in
Length
10 in
Armature Depth
1/2 in
Armature Width
1-1/2 in

Details

Item
Magnetic Lock
Input Voltage
24V DC, 12V DC
Material
Steel
Series
1590
Application
Sliding Door
Amps AC
700 mA, 350 mA
Holding Force
850 lb

Description

Mortise EMLock for Sliding Doors 1224 VDC 850 Lbs Holding Force

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.