Zoro Homepage

Magnetic Lock, 1.38 in, 2 in, Clear Anodized

  • Mfr # EP17624

  • Zoro # G306897943


product price: $2,715.99
/ea
Free Shipping & Returns

Key Features

Depth
1.38 in
Height
2 in
Finish
Clear Anodized
Input Voltage
24V DC
Length
10-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP17624
Zoro #
G306897943
UPC #
197163045266
Country of Origin
United States

Dimensions

Depth
1.38 in
Height
2 in
Length
10-1/2 in
Armature Length
1.38 in
Armature Depth
0.38 in

Details

Item
Magnetic Lock
Finish
Clear Anodized
Input Voltage
24V DC
Material
Aluminum
Series
EP17624
Application
Refinery, Cleaning Facility, Storage Area, Chemical Plant, Paint Shop
Features
Door Status Sensor (DSS), Corrosion Resistant, Door Position Switch (DPS), Spike Suppression, Explosion Proof
Holding Force
600 lb
Mounting
Surface Mount
Amps AC
250 mA
Standards
UL listed

Description

Explosion Proof Electromagnetic Lock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.