Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Dlyed Egress Emlock 650LB ND 628 D

  • Mfr # 1581SNDVD

  • Zoro # G1877569


product price: $882.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Aluminum
Type
Delayed Egress
Input Voltage
12/24V DC
For Use With
Access Control
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1581SNDVD
Zoro #
G1877569
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 3/8 in
Overall Height
2 1/8 in
Overall Length
10 in
Lock Body Depth
2 3/8 in
Lock Body Width
10 in
Armature Length
8 in
Armature Width
7/8 in

Details

Item
Electromagnetic Lock
Finish
Satin Aluminum
Type
Delayed Egress
Input Voltage
12/24V DC
For Use With
Access Control
Material
Aluminum
Includes
Mounting Hardware
Opening Action
Electromagnetic or Manual
Options Included
Dual Voltage
Features
Built-In Activation Trigger, Subdued Alternating Alarm
Holding Force (Lb.)
650
Amp Draw @ 12V
500mA
Release Delay
Instantaneous
Amp Draw @ 24V
320mA
Standards
CSFM 3774-0324:0103, NFPA 1-UFC, NFPA 101, UL 294, ULC S104, ULC S533
Includes Hardware
Hardware Included
UL Fire Rating
UL10B, UL10C
Holding Force - Maximum
650 lb
Current @ 24V
350 mA
Current @ 12V
600 mA
ANSI/BHMA Finish
Unfinished

Description

Electromagnetic Lock, Delayed Egress, Opening Action Electromagnetic or Manual, Aluminum, Amp Draw @ 12V 500mA, Amp Draw @ 24V 320mA, Input Voltage 12/24V DC, Features Built-In Activation Trigger, Subdued Alternating Alarm, Holding Force (Lb.) 650, Instantaneous Release Delay, Satin Aluminum Finish, Standards CSFM 3774-0324:0103, NFPA 1-UFC, NFPA 101, UL 294, ULC S104, ULC S533, Options Included Dual Voltage, For Use With Access Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.