Zoro Homepage

Mortise Bolt Lock, 1-1/2in. L, Bolt Switch

  • Mfr # 1291AHVB

  • Zoro # G1877788


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Aluminum
Type
Mortise Bolt
Input Voltage
12/24V DC
For Use With
Access Control
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1291AHVB
Zoro #
G1877788
UPC #
-
Country of Origin
United States

Dimensions

Lock Body Depth (In.)
8 in
Lock Body Width (In.)
1 1/2 in
Lock Body Length (In.)
1 1/2 in
Overall Width
1/8 in
Overall Height
8 in
Throw Size
3/4 in
Overall Length
1 1/2 in
Bolt Head Diameter
1/2 in

Details

Item
Door Bolt
Finish
Satin Aluminum
Type
Mortise Bolt
Input Voltage
12/24V DC
For Use With
Access Control
Material
Aluminum
Includes
Mounting Tabs, Power Regulator
Opening Action
Electromagnetic or Manual
Options Included
Dual Voltage
Features
Failsecure with Bolt Position Switch
Standards
UL Listed
Amp Draw @ 12V
900mA
Amp Draw @ 24V
450mA
Release Delay
Instantaneous
Product Type
Mortise Bolt Lock
Operation Type
Electromagnetic or Manual

Description

Door Bolt, Operation Type Electromagnetic or Manual, Satin Aluminum Finish, Material Aluminum, Length 1 1/2 in, Width 1 1/2 in, Height 8 in, Throw Size 3/4 in, Chain Length Not Applicable, For Use With Access Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.