Zoro Homepage

Mortise Bolt Lock, Fail Safe, 1-1/2 in. L

  • Mfr # 1091ADLIV

  • Zoro # G1877830


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Aluminum
Type
Mortise Bolt
Input Voltage
12/24V DC
For Use With
Access Control
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1091ADLIV
Zoro #
G1877830
UPC #
-
Country of Origin
United States

Dimensions

Lock Body Width (In.)
1 1/2 in
Lock Body Length (In.)
1 1/2 in
Lock Body Depth (In.)
8 in
Overall Width
1 1/2 in
Overall Height
8 in
Bolt Head Diameter
1/2 in
Throw Size
3/4 in
Overall Length
1 1/2 in

Details

Item
Door Bolt
Finish
Satin Aluminum
Type
Mortise Bolt
Input Voltage
12/24V DC
For Use With
Access Control
Material
Aluminum
Includes
Mounting Tabs, Power Regulator
Opening Action
Electromagnetic or Manual
Options Included
Dual Voltage
Features
Dead locking, Fail Safe
Amp Draw @ 12V
900mA
Standards
UL Listed
Amp Draw @ 24V
450mA
Release Delay
Instantaneous
Product Type
Mortise Bolt Lock
Operation Type
Electromagnetic or Manual

Description

Door Bolt, Operation Type Electromagnetic or Manual, Satin Aluminum Finish, Material Aluminum, Length 1 1/2 in, Width 1 1/2 in, Height 8 in, Throw Size 3/4 in, Chain Length Not Applicable, For Use With Access Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.