Mortise Bolt Lock, Mortise Bolt
Mfr # 1490AIV
Zoro # G1877779
product price: $372.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Aluminum
Type
Mortise Bolt
Input Voltage
12/24V DC
For Use With
Access Control
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1490AIV
Zoro #
G1877779
UPC #
-
Country of Origin
United States
Dimensions
Lock Body Depth (In.)
8 in
Lock Body Width (In.)
1 3/8 in
Lock Body Length (In.)
1 1/4 in
Overall Length
1 1/4 in
Throw Size
1/2 in
Overall Width
1/8 in
Bolt Head Diameter
1/2 in
Overall Height
8 in
Description
Door Bolt, Operation Type Electromagnetic or Manual, Satin Aluminum Finish, Material Aluminum, Length 1 1/4 in, Width 1 3/8 in, Height 8 in, Throw Size 1/2 in, Chain Length Not Applicable, For Use With Access Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.