Mortise Bolt Lock, Satin Chrome, 1-1/2in.L
Mfr # FS23MIQ
Zoro # G1877185
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Type
Mortise bolt
Input Voltage
12/24V DC
For Use With
Access Control
Includes
Mounting Tabs, Power Regulator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS23MIQ
Zoro #
G1877185
UPC #
-
Country of Origin
United States
Dimensions
Lock Body Width (In.)
1 5/8 in
Lock Body Depth (In.)
8 in
Lock Body Length (In.)
1 1/2 in
Overall Height
8 in
Overall Width
1/8 in
Throw Size
5/8 in
Bolt Head Diameter
1/2 in
Overall Length
1 1/2 in
Details
Item
Door Bolt
Finish
Satin Chrome
Type
Mortise bolt
Input Voltage
12/24V DC
For Use With
Access Control
Includes
Mounting Tabs, Power Regulator
Opening Action
Electromagnetic or Manual
Options Included
Dual Voltage
Features
Bolt Retracted with Spring by Power Interruptions, Dual FAilsafe, Large Repelling Magnets, Narrow Mortise, Perimeter Entrance and Emergency Exitdoor Lock Listed by California State Fire Marshal
Standards
UL Listed
Amp Draw @ 24V
450mA
Release Delay
Instantaneous
Amp Draw @ 12V
900mA
Product Type
Mortise Bolt Lock
Operation Type
Electromagnetic or Manual
Description
Door Bolt, Operation Type Electromagnetic or Manual, Satin Chrome Finish, Length 1 1/2 in, Width 1 5/8 in, Height 8 in, Throw Size 5/8 in, Chain Length Not Applicable, For Use With Access Control
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.