Zoro Homepage

Power Supply, 1 in. L, 1 in. W

  • Mfr # BR64XL

  • Zoro # G1877228


product price: $22.49
/ea

Key Features

Includes
Mounting Material
For Use With
Any Low Voltage Application
Batteries Required
Batteries Not Required
Standards
UL Listed
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR64XL
Zoro #
G1877228
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
1 in
Width (In.)
1 in
Height (In.)
1 in
Overall Width
1 in
Overall Length
1 in
Overall Height
1 in

Details

Item
Power Supply
Includes
Mounting Material
For Use With
Any Low Voltage Application
Batteries Required
Batteries Not Required
Standards
UL Listed
Material
Plastic
Type
Rectifier
Sub-Category
Power Supply-Charger
Includes Hardware
Hardware Included
Product Type
Power Supply
Compatible Brand
SDC
Compatible Manufacturer Model Number
45, 45F
Compatible Series
45

Description

Power Supply, Type Rectifier, Material Plastic, Length (In.) 1 In., Width (In.) 1 In., Height (In.) 1 In., Batteries Required No, Standards UL, For Use With Any Low Voltage Application, Includes Mounting Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.