Zoro Homepage

Power Supply, 12/24VDC, 1A Output, 3.5in.H

  • Mfr # 602RF

  • Zoro # G1877377


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Material
For Use With
Any Low Voltage Application
Input Voltage
115V AC
Batteries Required
Batteries Required
Enclosure Depth (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602RF
Zoro #
G1877377
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
4 in
Enclosure Height (In.)
12 in
Enclosure Width (In.)
12 in
Height (In.)
3.5 in
Length (In.)
11.5 in
Width (In.)
11.5 in
Height
12"
Width
12"
Depth
4"
Overall Width
12 in
Enclosure Depth
4 in
Enclosure Width
12 in
Enclosure Height
12 in
Overall Height
12 in
Overall Length
4 in

Details

Item
Power Supply
Includes
Mounting Material
For Use With
Any Low Voltage Application
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
UL 294, UL 603, ULC-S318
Voltage Output
12-24V DC
Output Current (Amps)
12/24V DC, 1A
Number of Outputs
1
Type
Power Supply
Sub-Category
Power Supply-Charger
Material
Steel
Input Frequency (Hz)
50/60
Fits
Electric Locking DeviceAccess Control SystemBurglar Alarm System
Voltage
12/24V DC
Power Required (Need to be edited)
600 mA @ 110V, AC
Product Type
Power Supply
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Unfinished
Fuse Type
Fused

Description

Power Supply, Type Power Supply, Material Steel, Enclosure Depth (In.) 4, Enclosure Width (In.) 12.00, Enclosure Height (In.) 12, Length (In.) 11.50 In., Width (In.) 11.50 In., Height (In.) 3.5 In., Batteries Required No, Number of Outputs 1, Input Voltage 115VAC, Voltage Output 12-24VDC, Output Current (Amps) 12/24VDC, 1A, Input Frequency (Hz) 50/60, Standards UL, For Use With Any Low Voltage Application, Includes Mounting Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.