Zoro Homepage

SDC Door Prop Alarm - Wired - 85 dB - Audible - Gang Box Mount

  • Mfr # EA-728V

  • Zoro # G314538807


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Power Source
DC Supply
Alarm Type
Audible
Function
Alarm
Series
EA
Features
Vandal Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA-728V
Zoro #
G314538807
UPC #
-
Country of Origin
United States

Details

Item
Security Alarm
Power Source
DC Supply
Alarm Type
Audible
Function
Alarm
Series
EA
Features
Vandal Resistant
series
SDC Exit Devices and Sense Bars
Sound Emission
85 dB
Durability
Vandal Resistant
Connectivity Technology
Wired
Application
Access Control, Security, Door
Mounting
Gang Box
For Use With
Door
Decibels
85 dB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.