
Security Door Controls SDC Electric Cylindrical Lock
Mfr # Z7250G5QRIC7P-KAB1ST1
Zoro # G210055767
product price: $569.99
/ea
Free Shipping & Returns
Key Features
Finish
Dull Chrome
Type
G - Galaxy Lever
Input Voltage
12VDC/24VDC
For Use With
SDC Electrified Cylindrical Locks
Includes
Electric Cylindrical Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z7250G5QRIC7P-KAB1ST1
Zoro #
G210055767
UPC #
197163195466
Country of Origin
United States
Dimensions
Body Size Thickness
1-5/8" to 2-1/8"
Details
Finish
Dull Chrome
Type
G - Galaxy Lever
Input Voltage
12VDC/24VDC
For Use With
SDC Electrified Cylindrical Locks
Includes
Electric Cylindrical Lock
Features
SFIC Prep With Core
Description
Electra Pro Fail Safe Electrically Locked, Galaxy Lever, SFIC Prep With Core, Latchbolt Monitor, Request to Exit, 7 Pin Keyed Alike, 2-3/4 Backset Latchbolt, ANSI 1-1/4 x 4-7/8 Strike Plate, Dull Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.