Zoro Homepage

Single Emlock 6500lbs Holding Force-628

  • Mfr # 1581V

  • Zoro # G1877550


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Aluminum
Type
Magnetic Lock
Input Voltage
12/24V DC
For Use With
Access Control
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1581V
Zoro #
G1877550
UPC #
-
Country of Origin
United States

Dimensions

Armature Length (In.)
8 3/4 in
Armature Depth (In.)
2 1/8 in
Armature Width (In.)
1 1/4 in
Armature Length
6 3/8 in
Lock Body Width
8 3/4 in
Overall Length
10 in
Overall Height
2 1/8 in
Overall Width
2 3/8 in
Armature Width
1/2 in
Lock Body Depth
1 1/4 in

Details

Item
Electromagnetic Lock
Finish
Satin Aluminum
Type
Magnetic Lock
Input Voltage
12/24V DC
For Use With
Access Control
Material
Aluminum
Includes
Mounting Hardware
Opening Action
Electromagnetic
Options Included
Dual Voltage
Features
Field Upgradeable without Removing from the Frame, Identical Housing, Modular Design, Modular Upgrade Kits, Quick Mount Assembly, Template and Accessories, Uniform Design and Installation
Standards
ANSI/BHMA A156.23, CSFM Listed 3774-0324:100, UL 294, ULC-S104, ULC-S533
Holding Force (Lb.)
650
Release Delay
Instantaneous
Amp Draw @ 24V
220mA
Amp Draw @ 12V
440mA
Holding Force - Maximum
650 lb
UL Fire Rating
UL10B, UL10C
Current @ 12V
440 mA
Current @ 24V
220 mA
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Unfinished

Description

Electromagnetic Lock, Magnetic Lock, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 440mA, Amp Draw @ 24V 220mA, Input Voltage 12/24V DC, Holding Force (Lb.) 650, Armature Length (In.) 8 3/4 in, Armature Width (In.) 1 1/4 in, Armature Depth (In.) 2 1/8 in, Instantaneous Release Delay, Satin Aluminum Finish, Standards ANSI/BHMA A156.23, CSFM Listed 3774-0324:100, UL 294, ULC-S104, ULC-S533, Options Included Dual Voltage, For Use With Access Control

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.