Zoro Homepage
This item is Discontinued.
Sdc Surface Bolt, Surface Mount, 2 in. L 180ALIV

Surface Bolt, Surface Mount, 2 in. L (Discontinued)

  • Mfr # 180ALIV
  • Zoro # G1877535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180ALIV
Zoro #
G1877535
UPC #
-
Country of Origin
Unknown

Dimensions

Lock Body Depth (In.)
6
Lock Body Width (In.)
2
Lock Body Length (In.)
2

Details

Type
Surface Mount
Item
Surface Bolt
Amp Draw @ 24V
450mA
Release Delay
Instantaneous
For Use With
Access Control
Opening Action
Electromagnetic or Manual
Features
Surface Mounted, Left Hand, Fail Safe with Auto Relock
Finish
Satin Aluminum
Includes
Mounting Hardware
Amp Draw @ 12V
900mA
Standards
UL Listed
Options Included
Dual Voltage
Input Voltage
12/24V DC

Description

Surface Bolt, Surface Mount, Opening Action Electromagnetic or Manual, Amp Draw @ 12V 900mA, Amp Draw @ 24V 450mA, Input Voltage 12/24V DC, Features Surface Mounted, Left Hand, Fail Safe with Auto Relock, Lock Body Length (In.) 2, Lock Body Width (In.) 2, Lock Body Depth (In.) 6, Instantaneous Release Delay, Satin Aluminum Finish, Standards UL Listed, Options Included Dual Voltage, For Use With Access Control, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.