Top Jamb Kit, Aluminum, Powder Coated, For Use With: 1580 Series Electromagnetic Lock
Mfr # TJ81V
Zoro # G1876920
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coated
For Use With
1580 Series Electromagnetic Lock
Color
Clear
Material
Aluminum
Type
Access Control Components
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TJ81V
Zoro #
G1876920
UPC #
-
Country of Origin
United States
Details
Item
Top Jamb Kit
Finish
Powder Coated
For Use With
1580 Series Electromagnetic Lock
Color
Clear
Material
Aluminum
Type
Access Control Components
Includes
Mounting Hardware
Includes Hardware
Hardware Included
Compatible Brand
SDC
Compatible Series
1580
Product Type
Top Jamb Kit
Description
Top Jamb Kit, Access Control Components, Clear, Aluminum Material, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.