Z7252E5QIC7PKAB1ST1 Security Door Controls SDC Electric Cylindrical Lock

  • Mfr # Z7252E5QIC7P-KAB1ST1

  • Zoro # G210056054


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Finish
Dull Chrome
Type
E - Eclipse Lever
Input Voltage
12VDC/24VDC
For Use With
SDC Electrified Cylindrical Locks
Includes
Electric Cylindrical Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z7252E5QIC7P-KAB1ST1
Zoro #
G210056054
UPC #
197163195473
Country of Origin
United States

Dimensions

Body Size Thickness
1-5/8" to 2-1/8"

Details

Finish
Dull Chrome
Type
E - Eclipse Lever
Input Voltage
12VDC/24VDC
For Use With
SDC Electrified Cylindrical Locks
Includes
Electric Cylindrical Lock
Features
SFIC Prep With Core

Description

Electra Pro Fail Secure Electrically Unlocked, Eclipse Lever, SFIC Prep With Core, Latchbolt Monitor, 7 Pin Keyed Alike, 2-3/4 Backset Latchbolt, ANSI 1-1/4 x 4-7/8 Strike Plate, Dull Chrome Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.