Smoke Capsule, 3-Pack
- Mfr # TS3-3PACK-024
- Zoro # G221722498
product price:Â
$
314.99
/pk of 3, $105.00/ea
Free Shipping & Returns
Key Features
Standards
UL, ULC Listed
Gas Contents
Propylene Glycol
Tests Per Can
500
Features
Non-Flammable, Non-Hazardous, Non-Pressurized
Testing Performed
Functional Testing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TS3-3PACK-024
- Zoro #
- G221722498
- UPC #
- 5060184300575
- Country of Origin
- United Kingdom
- Standards
- UL, ULC Listed
- Gas Contents
- Propylene Glycol
- Tests Per Can
- 500
- Features
- Non-Flammable, Non-Hazardous, Non-Pressurized
- Item
- Smoke Capsule
- Testing Performed
- Functional Testing
- Product Type
- Smoke Detector Tester
- Non-Toxic
- Yes
- Smokeless
- No
- For Use With
- Testifire
- Market
- Commercial, Industrial
- Compatible Product Type
- Testifire
Dimensions
- Fits Chest Size
- Non-Flammable, Non-Hazardous, Non-Pressurized
Description
Smoke Capsule, Package Quantity 3
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.