Smoke Detector Test Equpiment, 9 in. L
Mfr # SOLO809
Zoro # G0269818
product price: $1,634.99
/ea
Free Shipping & Returns
Key Features
Overall Width
14 in
Overall Height
52 in
Features
Silicone-Free Testing, Reaches Detectors Up to 20 ft
Includes
(12) Smoke Centurion Aerosols, 15 ft Fiberglass Telescopic Pole, Carrying Bag
Standards
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SOLO809
Zoro #
G0269818
UPC #
5060184300407
Country of Origin
United Kingdom
Dimensions
Overall Width
14 in
Overall Height
52 in
Length
9 in
Manufacturer Warranty Length
Limited Lifetime
Details
Item
Smoke Detector Tester
Features
Silicone-Free Testing, Reaches Detectors Up to 20 ft
Includes
(12) Smoke Centurion Aerosols, 15 ft Fiberglass Telescopic Pole, Carrying Bag
Standards
UL
Interconnection Capability
None
For Use With
Residential or Commercial Detectors
Provides
20 ft Functional Test Kit for Fire Alarm Systems, Access Pole, Carrying Bag and Aerosols
Market
Commercial, Residential
For Detector Type
Smoke Detector
Description
Smoke Detector Tester, Battery Size Not Applicable, Features Silicone-Free Testing, Reaches Detectors Up to 20 ft, Includes (12) Smoke Centurion Aerosols, 15 ft Fiberglass Telescopic Pole, Carrying Bag, Product Type Starter Kit, For Detector Type Smoke Detector, For Use With Commercial Detectors, Residential Detectors, Manufacturer Warranty Length Limited Lifetime, Market Commercial, Residential, Overall Height 52 in, Overall Length 9 in, Overall Width 14 in, Standards UL Listed
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.