Sdi
Carbon Monoxide Detector Tester, 6 In H
Mfr # SOLOC6
Zoro # G0081177
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 8 in
- Overall Height 6 in
- Operating Temp. 50 Degrees to 95 Degrees F
- Features Fast Test and Reset Time
- Standards UL/ULC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDI Smoke Detector Test Equpiment, 52 in. H SOLO808
- SDI Smoke Detector Tester, 12 in. H x 8 in. W SABRE
- SDI Smoke Detector Tester, 10 in. L x 9 in. W M8
- SDI Smoke Detector Test Equpiment, 9 in. L SOLO809
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V KN-COPP-3
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 9V P9050
- FIRST ALERT 1039730 BASIC PLUG IN CO DETECTOR CO600
- FIRST ALERT BRK Hardwire Smoke Alarm 1039939
- SYSTEM SENSOR Photoelectric Smoke Detector 4WTA-B
- HOME SAFEGUARD Versa-Tools, Complete Inspection Test Kit HO-VTComplete
- FIRST ALERT BRK 6PK 120V AC Smoke Alarm 9120B6CP
- Sdi Fire Protection