
Convex Safety Mirror, Acrylic, 26", Galvanized Steel, Circular, 160 Degrees Viewing Angle
Mfr # TCVO-26T-GB
Zoro # G606129164
product price: $203.75
/ea
Free Shipping & Returns
Key Features
Mirror Material
Acrylic
Backing Material
Galvanized Steel
Mirror Environment
Outdoor
Viewing Angle
160 Degrees
Includes Mounting Hardware
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCVO-26T-GB
Zoro #
G606129164
UPC #
-
Country of Origin
United States
Dimensions
Diameter
26"
Details
Item
Convex Safety Mirror
Mirror Material
Acrylic
Backing Material
Galvanized Steel
Mirror Environment
Outdoor
Viewing Angle
160 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Circular
Includes
Triple Telescope Brackets
Features
Shatter Resistant
Material
Acrylic
Mounting Bracket Type
Telescoping Bracket(s)
Description
Outdoor Convex Gal.Metal Back 3 T Bkt,2
- •Galvanized Back Convex
- •Indoor/Outdoor Convex
- •Triple Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.