
Convex Safety Mirror, Acrylic, 30 in, Plastic, Circular, 160 Degrees Viewing Angle
Mfr # SCVO-30T-PB
Zoro # G611868577
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Mirror Material
Acrylic
Backing Material
Plastic
Mirror Environment
Indoor/Outdoor
Viewing Angle
160 Degrees
Includes Mounting Hardware
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCVO-30T-PB
Zoro #
G611868577
UPC #
-
Country of Origin
United States
Dimensions
Diameter
30 in
Details
Item
Convex Safety Mirror
Mirror Material
Acrylic
Backing Material
Plastic
Mirror Environment
Indoor/Outdoor
Viewing Angle
160 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Circular
Includes
Single Telescope Bracket
Mounting Bracket Type
Telescoping Bracket(s)
Description
30'' OUTDOOR CONVEX MIRROR W/T BKT ACRYLIC MIRROR WITH PLASTIC BACK AND ALUMINUM TRIM
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.