
Convex Safety Mirror, Polycarbonate, 26", Hardboard, Circular, 160 Degrees Viewing Angle
Mfr # SCVI-26T-PC
Zoro # G306129129
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Mirror Material
Polycarbonate
Backing Material
Hardboard
Mirror Environment
Indoor
Viewing Angle
160 Degrees
Includes Mounting Hardware
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCVI-26T-PC
Zoro #
G306129129
UPC #
-
Country of Origin
United States
Dimensions
Diameter
26"
Details
Item
Convex Safety Mirror
Mirror Material
Polycarbonate
Backing Material
Hardboard
Mirror Environment
Indoor
Viewing Angle
160 Degrees
Includes Mounting Hardware
Yes
Features
Unbreakable
Mirror Shape
Circular
Material
Polycarbonate
Includes
Single Telescope Bracket
Mounting Bracket Type
Telescoping Bracket(s)
Description
Outdoor Convex Polycarb w/2 T Bkts,18 In.
- •Polycarbonate
- •Indoor Convex Mirror
- •Unbreakable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.