
Convex Safety Mirror, Polycarbonate, 26", Plastic, Circular, 160 Degrees Viewing Angle
Mfr # SCVO-PC-26T-PB
Zoro # G606129126
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Mirror Material
Polycarbonate
Backing Material
Plastic
Mirror Environment
Indoor/ Outdoor
Viewing Angle
160 Degrees
Includes Mounting Hardware
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCVO-PC-26T-PB
Zoro #
G606129126
UPC #
-
Country of Origin
United States
Dimensions
Diameter
26"
Details
Item
Convex Safety Mirror
Mirror Material
Polycarbonate
Backing Material
Plastic
Mirror Environment
Indoor/ Outdoor
Viewing Angle
160 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Circular
Features
Unbreakable
Material
Polycarbonate
Includes
Single Telescope Bracket
Mounting Bracket Type
Telescoping Bracket(s)
Description
Outdoor Convex Polycarb w/3 T Bkts,30 In.
- •Polycarbonate
- •Indoor/Outdoor Convex Mirror
- •Plastic Back Mirror
- •Unbreakable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.