
Dia.3/4 Dome Hardboard Back, 18", Acrylic, 18", Hardboard, Circular, 360 Degrees Viewing Angle
Mfr # ONV-360-18-HB
Zoro # G506129165
product price: $75.55
/ea
Free Shipping & Returns
Key Features
Mirror Material
Acrylic
Backing Material
Hardboard
Mirror Environment
Indoor
Viewing Angle
360 Degrees
Includes Mounting Hardware
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ONV-360-18-HB
Zoro #
G506129165
UPC #
-
Country of Origin
United States
Dimensions
Diameter
18"
Details
Item
Dia.3/4 Dome Hardboard Back,18"
Mirror Material
Acrylic
Backing Material
Hardboard
Mirror Environment
Indoor
Viewing Angle
360 Degrees
Includes Mounting Hardware
Yes
Includes
Mounting Chain Set; Chain set with S hooks
Mirror Shape
Circular
Material
Acrylic
Features
Shatter Resistant
Description
Dia.3/4 Dome Hardboard Back,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.