Zoro Homepage

Full Dome Mirror, Acrylic, 48 in, No Backing, Round, 360 Degrees Viewing Angle

  • Mfr # ONV-SR-360-48

  • Zoro # G1151091


product price: $348.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Mirror Material
Acrylic
Diameter
48 in
Mirror Environment
Indoor
Approximate Viewing Distance
48 ft
Viewing Angle
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ONV-SR-360-48
Zoro #
G1151091
UPC #
190735058374
Country of Origin
United States

Dimensions

Diameter
48 in
Dome Height
19 in

Details

Item
Full Dome Mirror
Mirror Material
Acrylic
Backing Material
No Backing
Mirror Environment
Indoor
Approximate Viewing Distance
48 ft
Viewing Angle
360 Degrees
Includes Mounting Hardware
Yes
Includes
Mounting Holes and Chains
Material
Scratch Resistant Acrylic Lens
Mounting Location
Wall or Ceiling
Color
Silver Reflective
Standards
UL Approved
Mirror Shape
Round
Rim Material
Acrylic
Mirror Style
Full Dome Mirror
Weight
33.5 lb

Description

Full Dome Mirror, Mirror Style Full Dome Mirror, Mirror Shape Round, Rim Material Acrylic, Mirror Material Acrylic, Backing Material No Backing, Diameter 48 in, Viewing Angle 360 Degrees , Approximate Viewing Distance 48 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 19 in, Mounting Location Ceiling, Standards UL Approved, Weight 33.5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.